MilliporeSigma
All Photos(1)

Documents

GF67843323

Polyethylene Terephthalate

(polyester, PET, PETP), metallized film, thickness 0.036 mm, diam. 6 mm, ohms/square >2500

Sign Into View Organizational & Contract Pricing

Synonym(s):
ES301900
NACRES:
NA.23

form

film

manufacturer/tradename

Goodfellow 678-433-23

diam.

6 mm

thickness

0.036 mm

Related Categories

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
GF68085579GF87927553GF46305187
vibrant-m

GF67843323

Polyethylene Terephthalate

vibrant-m

GF68085579

Polyethylene Terephthalate

vibrant-m

GF87927553

Polyethylene Terephthalate

vibrant-m

GF46305187

Polyethylene Terephthalate

form

film

form

film

form

film

form

film

diam.

6 mm

diam.

50 mm

diam.

12.5 mm

diam.

-

thickness

0.036 mm

thickness

0.036 mm

thickness

0.036 mm

thickness

0.036 mm

General description

For updated SDS information please visit www.goodfellow.com

Legal Information

Product of Goodfellow

Storage Class

10 - Combustible liquids


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Documents related to the products that you have purchased in the past have been gathered in the Document Library for your convenience.

Visit the Document Library

Difficulty Finding Your Product Or Lot/Batch Number?

Product numbers are combined with Pack Sizes/Quantity when displayed on the website (example: T1503-25G). Please make sure you enter ONLY the product number in the Product Number field (example: T1503).

Example:

T1503
Product Number
-
25G
Pack Size/Quantity

Additional examples:

705578-5MG-PW

PL860-CGA/SHF-1EA

MMYOMAG-74K-13

1000309185

enter as 1.000309185)

Having trouble? Feel free to contact Technical Service for assistance.

Lot and Batch Numbers can be found on a product's label following the words 'Lot' or 'Batch'.

Aldrich Products

  • For a lot number such as TO09019TO, enter it as 09019TO (without the first two letters 'TO').

  • For a lot number with a filling-code such as 05427ES-021, enter it as 05427ES (without the filling-code '-021').

  • For a lot number with a filling-code such as STBB0728K9, enter it as STBB0728 without the filling-code 'K9'.

Not Finding What You Are Looking For?

In some cases, a COA may not be available online. If your search was unable to find the COA you can request one.

Request COA

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service