MilliporeSigma
All Photos(1)

GF86857475

Polyethylene - Low Density

(LDPE), rod, diam. 152.4 mm, L 200 mm, natural

Synonym(s):
ET317994

form

rod

manufacturer/tradename

Goodfellow 868-574-75

L

200 mm

diam.

152.4 mm

color

natural

Related Categories

Compare Similar Items

View Full Comparison

1 of 4

This Item
GF62728173GF54096150GF26574138
vibrant-m

GF86857475

Polyethylene - Low Density

vibrant-m

GF62728173

Polyethylene - Low Density

vibrant-m

GF54096150

Polyethylene - Low Density

vibrant-m

GF26574138

Polyethylene - Low Density

form

rod

form

rod

form

rod

form

rod

manufacturer/tradename

Goodfellow 868-574-75

manufacturer/tradename

Goodfellow 627-281-73

manufacturer/tradename

Goodfellow 540-961-50

manufacturer/tradename

Goodfellow 265-741-38

L

200 mm

L

100 mm

L

500 mm

L

50 mm

diam.

152.4 mm

diam.

152.4 mm

diam.

152.4 mm

diam.

152.4 mm

color

natural

color

natural

color

natural

color

natural

General description

For updated SDS information please visit www.goodfellow.com

Legal Information

Product of Goodfellow

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Documents related to the products that you have purchased in the past have been gathered in the Document Library for your convenience.

Visit the Document Library

Difficulty Finding Your Product Or Lot/Batch Number?

Product numbers are combined with Pack Sizes/Quantity when displayed on the website (example: T1503-25G). Please make sure you enter ONLY the product number in the Product Number field (example: T1503).

Example:

T1503
Product Number
-
25G
Pack Size/Quantity

Additional examples:

705578-5MG-PW

PL860-CGA/SHF-1EA

MMYOMAG-74K-13

1000309185

(enter as 1.000309185)

Having trouble? Feel free to contact Technical Service for assistance.

Lot and Batch Numbers can be found on a product's label following the words 'Lot' or 'Batch'.

Aldrich Products

  • For a lot number such as TO09019TO, enter it as 09019TO (without the first two letters 'TO').

  • For a lot number with a filling-code such as 05427ES-021, enter it as 05427ES (without the filling-code '-021').

  • For a lot number with a filling-code such as STBB0728K9, enter it as STBB0728 without the filling-code 'K9'.

Not Finding What You Are Looking For?

In some cases, a COA may not be available online. If your search was unable to find the COA you can request one.

Request COA

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service