WHA10443002
Whatman® glass vacuum filtration device
GV100 series, GV100/0/02 lower part for GV1000
Synonym(s):
Z750921
Select a Size
$388.00
Available to ship TODAYDetails
About This Item
Skip To
material
borosilicate glass funnel(s) (funnel)
borosilicate glass housing
stainless steel clamp(s) (clamp)
packaging
pk of 1
manufacturer/tradename
Whatman 10443002
Whatman Article No. 28415576 (US reference)
filter capacity
1000 mL
suitability
suitable for (filtration and biological analysis; the 304 stainless steel support screen is suitable for use with proteinaceous solutions)
Looking for similar products? Visit Product Comparison Guide
Related Categories
1 of 4
This Item | WHA10443003 | WHA10443001 | WHA10441001 |
|---|---|---|---|
| material borosilicate glass funnel(s) (funnel), stainless steel clamp(s) (clamp), borosilicate glass housing | material borosilicate glass funnel(s) (funnel), borosilicate glass housing, stainless steel clamp(s) (clamp) | material borosilicate glass funnel(s) (funnel), borosilicate glass housing, stainless steel clamp(s) (clamp) | material borosilicate glass funnel(s) (funnel), borosilicate glass housing, stainless steel clamp(s) (clamp) |
| manufacturer/tradename Whatman 10443002, Whatman Article No. 28415576 (US reference) | manufacturer/tradename Whatman 10443003, Whatman Article No. 28415577 (US reference) | manufacturer/tradename Whatman 10443001, Whatman Article No. 28415575 (US reference) | manufacturer/tradename Whatman 10441001, Whatman Article No. 28415541 (US reference) |
| packaging pk of 1 | packaging pk of 1 | packaging pk of 1 | packaging pk of 1 |
| suitability suitable for (filtration and biological analysis; the 304 stainless steel support screen is suitable for use with proteinaceous solutions) | suitability suitable for (filtration and biological analysis; the 304 stainless steel support screen is suitable for use with proteinaceous solutions) | suitability suitable for (filtration and biological analysis; the 304 stainless steel support screen is suitable for use with proteinaceous solutions) | suitability suitable for (filtration and biological analysis; the 304 stainless steel support screen is suitable for use with proteinaceous solutions) |
General description
Produced from borosilicate glass and available with a choice of support screen. Suitable for aqueous and organic solvent filtration. The funnel seal ensures that the sample does not bypass the membrane and that particulates are retained on the surface of the membrane.
The sintered glass support is recommended for filtration and biological analysis. The 304 stainless steel support screen is suitable for use with proteinaceous solutions.
Application
- Foodstuffs (e.g., ice cream)
- Beverages (e.g., residues in beer)
- Pharmaceuticals and cosmetics
- Water and wastewater
- Residue analytics and precipitation analysis
- Contamination tests (e.g., in electroplating)
- Microbiological, biochemical, and hydrobiological detection
- Radiochemical tests
- Particle analysis in sensitive areas of electronics, aviation, and space travel
Features and Benefits
- Accessory to GV100 Glass Filter Funnel
Other Notes
Legal Information
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service
