Z104124

Supelco

Flash chromatography assembly with standard ball joints

capacity 600 mL, Standard column, Joint: SJ 65/40

NACRES:
NC.05

Joint

Joint: SJ65/40

application(s)

LPLC: suitable

capacity

600 mL

column O.D. × L

44 mm × 572 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Consists of column, flow controller, and pinch clamp. Order solvent reservoir separately.

Application

Flash chromatography is useful for rapid, preparative separations with moderate resolutions. As first described in J. Org. Chem., 43, 2923 (1978), it is commonly performed with silica gel although the use of reversed phase packings has become popular in recent years. For use at <20 psig (1.4 kg/cm2).

Certificate of Analysis

Certificate of Origin

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service