MilliporeSigma
All Photos(1)

Documents

Z148881

Sigma-Aldrich

Kilo-Lab® cylinder

capacity 18 L , nominal

Sign Into View Organizational & Contract Pricing

NACRES:
NB.43

capacity

18 L , nominal
18000 mL , nominal

Looking for similar products? Visit Product Comparison Guide

General description

With protective cover. Mild steel, without valves.
For storing and dispensing laboratory-scale to production quantities of air-sensitive liquids.

Technical Information Bulletin No. AL-149, with instructions for use of the system and a list of fittings and accessories, is included with each cylinder. Meets DOT 4BA-240, rated 240 psi.

  • Cylinder does not come with valves won′t have valves
  • Cylinder is not TC stamped as required in Canada
  • The 90 L cylinder is pictured

Legal Information

Kilo-Lab is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Documents related to the products that you have purchased in the past have been gathered in the Document Library for your convenience.

Visit the Document Library

Difficulty Finding Your Product Or Lot/Batch Number?

Product numbers are combined with Pack Sizes/Quantity when displayed on the website (example: T1503-25G). Please make sure you enter ONLY the product number in the Product Number field (example: T1503).

Example:

T1503
Product Number
-
25G
Pack Size/Quantity

Additional examples:

705578-5MG-PW

PL860-CGA/SHF-1EA

MMYOMAG-74K-13

1000309185

enter as 1.000309185)

Having trouble? Feel free to contact Technical Service for assistance.

Lot and Batch Numbers can be found on a product's label following the words 'Lot' or 'Batch'.

Aldrich Products

  • For a lot number such as TO09019TO, enter it as 09019TO (without the first two letters 'TO').

  • For a lot number with a filling-code such as 05427ES-021, enter it as 05427ES (without the filling-code '-021').

  • For a lot number with a filling-code such as STBB0728K9, enter it as STBB0728 without the filling-code 'K9'.

Not Finding What You Are Looking For?

In some cases, a COA may not be available online. If your search was unable to find the COA you can request one.

Request COA

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service