MilliporeSigma
All Photos(3)

Documents

Z155578

Griffin-type SS beaker

capacity 3,000 mL, without handle

Sign Into View Organizational & Contract Pricing

NACRES:
NB.43

material

stainless steel

feature

graduations: no

H × O.D.

210 mm × 140 mm

capacity

3,000 mL

Looking for similar products? Visit Product Comparison Guide

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
Z155586Z155535Z155527
Griffin-type SS beaker capacity 3,000 mL, without handle

Z155578

Griffin-type SS beaker

Griffin-type SS beaker capacity 4,000 mL, without handle

Z155586

Griffin-type SS beaker

Griffin-type SS beaker capacity 600 mL, without handle

Z155535

Griffin-type SS beaker

Griffin-type SS beaker capacity 250 mL, without handle

Z155527

Griffin-type SS beaker

feature

graduations: no

feature

graduations: no

feature

graduations: no

feature

graduations: no

capacity

3,000 mL

capacity

4,000 mL

capacity

600 mL

capacity

250 mL

H × O.D.

210 mm × 140 mm

H × O.D.

225 mm × 156 mm

H × O.D.

117 mm × 86 mm

H × O.D.

83 mm × 67 mm


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Documents related to the products that you have purchased in the past have been gathered in the Document Library for your convenience.

Visit the Document Library

Difficulty Finding Your Product Or Lot/Batch Number?

Product numbers are combined with Pack Sizes/Quantity when displayed on the website (example: T1503-25G). Please make sure you enter ONLY the product number in the Product Number field (example: T1503).

Example:

T1503
Product Number
-
25G
Pack Size/Quantity

Additional examples:

705578-5MG-PW

PL860-CGA/SHF-1EA

MMYOMAG-74K-13

1000309185

enter as 1.000309185)

Having trouble? Feel free to contact Technical Service for assistance.

Lot and Batch Numbers can be found on a product's label following the words 'Lot' or 'Batch'.

Aldrich Products

  • For a lot number such as TO09019TO, enter it as 09019TO (without the first two letters 'TO').

  • For a lot number with a filling-code such as 05427ES-021, enter it as 05427ES (without the filling-code '-021').

  • For a lot number with a filling-code such as STBB0728K9, enter it as STBB0728 without the filling-code 'K9'.

Not Finding What You Are Looking For?

In some cases, a COA may not be available online. If your search was unable to find the COA you can request one.

Request COA

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service