Documents

Z265764

Supelco

Analtech TLC Uniplates: microcrystalline cellulose matrix

L × W 20 cm × 20 cm

eCl@ss:
32110504

material

glass support
microcrystalline cellulose matrix

feature

binder None
fluorescent indicator: no

packaging

pkg of 25 ea

manufacturer/tradename

Analtech 05011

application(s)

thin layer chromatography (TLC): suitable

L × W

20 cm × 20 cm

layer thickness

250 μm

particle size

50 μm

Looking for similar products? Visit Product Comparison Guide

General description

Contains spherical particles of α−cellulose.

Other Notes

this product will be discontinued, please find the alternative product here :
105716

Legal Information

Uniplates is a trademark of Analtech, Inc.
Certificate of Analysis
Certificate of Origin

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service

Social Media

LinkedIn icon
Twitter icon
Facebook Icon
Instagram Icon

MilliporeSigma

Research. Development. Production.

We are a leading supplier to the global Life Science industry with solutions and services for research, biotechnology development and production, and pharmaceutical drug therapy development and production.

© 2021 Merck KGaA, Darmstadt, Germany and/or its affiliates. All Rights Reserved.

Reproduction of any materials from the site is strictly forbidden without permission.