MilliporeSigma
All Photos(1)

Z281980

Coors alumina mortar

capacity 1.5 mL, O.D. × H 35 mm × 18 mm

eCl@ss:
32080114
NACRES:
NB.35

material

alumina

manufacturer/tradename

Coorstek 60335

O.D. × H

35 mm × 18 mm

capacity

1.5 mL

Looking for similar products? Visit Product Comparison Guide

Related Categories

Compare Similar Items

View Full Comparison

1 of 4

This Item
Z281999Z282022Z282006
Coors™ alumina mortar capacity 1.5 mL, O.D. × H 35 mm × 18 mm

Z281980

Coors alumina mortar

Coors™ alumina mortar capacity 7 mL, O.D. × H 50 mm × 26 mm

Z281999

Coors alumina mortar

Coors™ alumina mortar O.D. × H 75 mm × 37 mm, capacity 30 mL

Z282022

Coors alumina mortar

Coors™ alumina mortar O.D. × H 65 mm × 31 mm, capacity 15 mL

Z282006

Coors alumina mortar

material

alumina

material

alumina

material

alumina

material

alumina

manufacturer/tradename

Coorstek 60335

manufacturer/tradename

Coorstek 60358

manufacturer/tradename

Coorstek 60364

manufacturer/tradename

Coorstek 60361

O.D. × H

35 mm × 18 mm

O.D. × H

50 mm × 26 mm

O.D. × H

75 mm × 37 mm

O.D. × H

65 mm × 31 mm

capacity

1.5 mL

capacity

7 mL

capacity

30 mL

capacity

15 mL

General description

99.5% alumina. Extremely hard and completely nonabsorbent surface. Completely glazed except for inside grinding surface. Order pestle separately.

Legal Information

Coors is a trademark of Coorstek, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Documents related to the products that you have purchased in the past have been gathered in the Document Library for your convenience.

Visit the Document Library

Difficulty Finding Your Product Or Lot/Batch Number?

Product numbers are combined with Pack Sizes/Quantity when displayed on the website (example: T1503-25G). Please make sure you enter ONLY the product number in the Product Number field (example: T1503).

Example:

T1503
Product Number
-
25G
Pack Size/Quantity

Additional examples:

705578-5MG-PW

PL860-CGA/SHF-1EA

MMYOMAG-74K-13

1000309185

(enter as 1.000309185)

Having trouble? Feel free to contact Technical Service for assistance.

Lot and Batch Numbers can be found on a product's label following the words 'Lot' or 'Batch'.

Aldrich Products

  • For a lot number such as TO09019TO, enter it as 09019TO (without the first two letters 'TO').

  • For a lot number with a filling-code such as 05427ES-021, enter it as 05427ES (without the filling-code '-021').

  • For a lot number with a filling-code such as STBB0728K9, enter it as STBB0728 without the filling-code 'K9'.

Not Finding What You Are Looking For?

In some cases, a COA may not be available online. If your search was unable to find the COA you can request one.

Request COA

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service