MilliporeSigma
All Photos(1)

Z282138

Keck® Quick-Disconnect Adapter

glassware adapter for RO14 thread or 11 mm O.D. hose barb, red

packaging

pkg of 10 ea

color

red

Looking for similar products? Visit Product Comparison Guide

General description

Allows tubing adapter to fit RD-14 threaded port (Normag glass) or 11mm O.D. barbed port
Safely and easily connect and disconnect tubing from glassware and other tubing with just a quarter twist.
• Eliminates broken glass ports and prevents twisted tubing
• Polybutylene terephthalate (PBT) body safe to 392 °F (200 °C)
• Ethylene propylene rubber (EPDM) O-rings and gaskets safe to 302 °F (150 °C)
Tubing-to-tubing connections, choose:
1. One tubing coupling adapter
2. Two tubing adapters (for the same or different tubing sizes)
Tubing-to-glass connections, choose:
1. One tubing adapter (depending on your desired tubing size)
2. One glassware adapter (depending on your specific glassware port
size and type-threaded or barbed)
Tubing to glassware, tanks, or walls, choose:
1. A flask/bulkhead adapter
2. An appropriate tubing adapter

Application

use with tubing adapters Z282170 and Z282189

Legal Information

Keck is a registered trademark of Adcuram Lab Technologies GmbH
Normag is a trademark of Normag Labor- und Prozesstechnik GmbH

Certificate of Analysis

Enter Lot Number to search for Certificate of Analysis (COA).

Certificate of Origin

Enter Lot Number to search for Certificate of Origin (COO).

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service