Skip to Content
MilliporeSigma

Z309087

Quickfit® Soxhlet extraction assemblies

volume 20 mL

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.43
UNSPSC Code:
41100000
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


joint

joint ST/NS condenser24/29, joint ST/NS flask19/26

description

for use with 18mm × 65mm thimble

manufacturer/tradename

Quickfit 25RASX

availability

not available in USA and Canada

volume measuring range

20 mL

flask volume

50 mL

General description

Consists of siphoning type extractor, Allihn condenser and flask. Constructed so that concentric siphon tube is protected from accidental damage by vapour tube. Condensers have 250 mm effective length with 130 cm2 surface area.
NOTE: Does not include optional pressure equalizing funnel shown in diagram

Legal Information

Quickfit is a registered trademark of SciLabware Limited


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library