Skip to Content
MilliporeSigma

Z504823

Sigma-Aldrich

Ace O-rings, FETFE®

I.D. 6.0 mm, wall size 2.6 mm

Slide 1 of 1
Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
$35.70

$35.70


Estimated to ship onJuly 10, 2025Details


Select a Size

Change View
1 PKG
$35.70

About This Item

UNSPSC Code:
41121815
NACRES:
NB.35

Skip To

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist

$35.70


Estimated to ship onJuly 10, 2025Details


Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist

packaging

pkg of 12 ea

manufacturer/tradename

Ace Glass 7855711

I.D.

6.0 mm

wall size

2.6 mm

Looking for similar products? Visit Product Comparison Guide

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
Z504858Z504661Z504688
packaging

pkg of 12 ea

packaging

pkg of 12 ea

packaging

pkg of 12 ea

packaging

pkg of 12 ea

manufacturer/tradename

Ace Glass 7855711

manufacturer/tradename

Ace Glass 7855716

manufacturer/tradename

Ace Glass 7855707

manufacturer/tradename

Ace Glass 7855705

I.D.

6.0 mm

I.D.

9.2 mm

I.D.

5.3 mm

I.D.

6.1 mm

wall size

2.6 mm

wall size

2.6 mm

wall size

1.78 mm

wall size

1.78 mm

Legal Information

FETFE is a registered trademark of Ace Glass, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service