Documents

Z514128

Wilmad® NMR tubes 5 mm diam., economy

frequency 100 MHz, L 7 in.

Synonym(s):
Wilmad nmr tubes, nmr sample tubes, nmr tubes

material

borosilicate glass (ASTM Type 1 Class B)

packaging

pkg of 5 ea

manufacturer/tradename

Wilmad 506-IM-7

parameter

100 MHz frequency

L

7 in.

camber

51 μm

concentricity

51 μm

wall thickness

0.38 mm

Looking for similar products? Visit Product Comparison Guide

General description

caps included.
Tubes have round bottoms and include a sandblasted marking spot for labeling samples. Tubes that are 9 in. L are for making standards and for use with tip-off manifolds. Economy and disposable Wilmad NMR tubes are best used for high-throughput NMR spectroscopy. (All economy tubes come with caps)

Legal Information

Wilmad is a registered trademark of SP Industries
Certificate of Analysis
Certificate of Origin

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service

Social Media

LinkedIn icon
Twitter icon
Facebook Icon
Instagram Icon

MilliporeSigma

Research. Development. Production.

We are a leading supplier to the global Life Science industry with solutions and services for research, biotechnology development and production, and pharmaceutical drug therapy development and production.

© 2021 Merck KGaA, Darmstadt, Germany and/or its affiliates. All Rights Reserved.

Reproduction of any materials from the site is strictly forbidden without permission.