Documents

Z514217

Wilmad® NMR tube 5 mm diam. with J Young valve

frequency 400 MHz, L 8 in.

Synonym(s):
Wilmad nmr tubes, nmr sample tubes, nmr tubes

manufacturer/tradename

Wilmad 528-JY-8

parameter

400 MHz frequency

L

8 in.

camber

13 μm

concentricity

25 μm

Looking for similar products? Visit Product Comparison Guide

General description

NOTICE: J Young valves are currently unavailable. Temporarily we are supplying another high quality valve on Wilmad NMR tubes that Sigma-Aldrich has tested and approved.
Easy handling of air-sensitive samples. A convenient alternative to flame-sealing. Thin wall (0.38mm).

Legal Information

Wilmad is a registered trademark of SP Industries
Certificate of Analysis
Certificate of Origin

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service

Social Media

LinkedIn icon
Twitter icon
Facebook Icon
Instagram Icon

MilliporeSigma

Research. Development. Production.

We are a leading supplier to the global Life Science industry with solutions and services for research, biotechnology development and production, and pharmaceutical drug therapy development and production.

© 2021 Merck KGaA, Darmstadt, Germany and/or its affiliates. All Rights Reserved.

Reproduction of any materials from the site is strictly forbidden without permission.