Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z517178

Sigma-Aldrich

Aldrich® modified Friedrichs condenser

jacket O.D. 37 mm, Overall H 270 mm, joint: ST/NS 24/40

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$938.00

$938.00


Available to ship onMay 20, 2025Details



Select a Size

Change View
1 EA
$938.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

$938.00


Available to ship onMay 20, 2025Details


joint

joint: ST/NS24/40

Overall H

270 mm

jacket O.D.

37 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Molded spiral condensing coolant tube fits closely within the jacket to force vapors along the spiral path.
Features
• Modified feed tube to reduce chance of breakage
• Additional sizes to meet specific applications

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service