MilliporeSigma
  • Z675636
All Photos(1)

Z675636

Stuart heating mantles

100 mL flask

NACRES:
NB.76

AC/DC input

230 V
240 V

material

aluminum

feature

CE compliant

manufacturer/tradename

Stuart HM100C

parameter

0-450 °C temp. range

diam. × H

185 mm × 165 mm

Looking for similar products? Visit Product Comparison Guide

Compare Similar Items

View Full Comparison

1 of 4

This Item
Z675660Z675644Z675652
Stuart™ heating mantles 100 mL flask

Z675636

Stuart heating mantles

Stuart™ heating mantles 1,000 mL flask

Z675660

Stuart heating mantles

Stuart™ heating mantles 250 mL flask

Z675644

Stuart heating mantles

Stuart™ heating mantles 500 mL flask

Z675652

Stuart heating mantles

AC/DC input

230 V, 240 V

AC/DC input

230 V, 240 V

AC/DC input

240 V

AC/DC input

230 V, 240 V

material

aluminum

material

aluminum

material

aluminum

material

aluminum

feature

CE compliant

feature

CE compliant

feature

CE compliant

feature

CE compliant

manufacturer/tradename

Stuart HM100C

manufacturer/tradename

Stuart HM1000C

manufacturer/tradename

Stuart HM250C

manufacturer/tradename

Stuart HM500C

parameter

0-450 °C temp. range

parameter

0-450 °C temp. range

parameter

0-450 °C temp. range

parameter

0-450 °C temp. range

diam. × H

185 mm × 165 mm

diam. × H

275 mm × 220 mm

diam. × H

205 mm × 185 mm

diam. × H

235 mm × 200 mm

General description

A range of economically priced heating mantles for round bottom flasks from 50 mL to 2 litres. Efficient insulation inside the mantles results in very low outer case temperatures. The plastic casing is tough, lightweight and fire resistant.

Temperature is controllable up to a maximum of 450°C. All mantles are earthed for added safety.

  • Fire resistant casing with stable base
  • Low outer case temperatures
  • Earthed element in case of flask breakage
  • Maximum temperature 450°C

Legal Information

Stuart is a trademark of Bibby Sterlin Ltd.

Certificate of Analysis

Enter Lot Number to search for Certificate of Analysis (COA).

Certificate of Origin

Enter Lot Number to search for Certificate of Origin (COO).

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service