Documents

Z682993

Ace large evaporating flask

capacity 10 L, Overall H × O.D. 413 mm × 100 mm, medium flange

NACRES:
NB.43

material

glass
round bottom flask
single-neck

sterility

non-sterile

feature

cap: no

packaging

case of 1

manufacturer/tradename

Ace Glass 6702-27

Overall H × O.D.

413 mm × 100 mm

capacity

10 L

Looking for similar products? Visit Product Comparison Guide

General description

The Aldrich evaporating flasks are designed for Buchi® Rotavapor® systems.

Easy replacement, select the size and capacity you need. These large flasks are fabricated from blanks selected for balance and quality. Necks are carefully welded to prevent "rotational whip".

Easy order instructions:

Match flange size or match flask capacity with overall height and flange size.

Small - O.D. 90 mm x I.D. 67 mm x 18 mm thickness
Medium - O.D. 100 mm x I.D. 72 mm x 19 mm thickness
Large - O.D. 110 mm x I.D. 83 mm x 23 mm thickness
X-large - O.D. 149.5 mm x I.D. 118.8 mm x 21 mm thickness

Legal Information

Büchi is a registered trademark of Büchi Labortechnik AG
Rotavapor is a registered trademark of Büchi Labortechnik AG

Certificate of Analysis

Certificate of Origin

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service

Social Media

LinkedIn icon
Twitter icon
Facebook Icon
Instagram Icon

MilliporeSigma

Research. Development. Production.

We are a leading supplier to the global Life Science industry with solutions and services for research, biotechnology development and production, and pharmaceutical drug therapy development and production.

© 2021 Merck KGaA, Darmstadt, Germany and/or its affiliates. All Rights Reserved.

Reproduction of any materials from the site is strictly forbidden without permission.