Select a Size
About This Item
Skip To
agency
EP 2.6.1
JP 4.06
USP 71
71
Quality Level
sterility
sterile; autoclaved
form
liquid
feature
closure type White crimp cap with septum
ready-to-use
packaging
pack of 6 bottles
technique(s)
microbiological culture: suitable
sterile filtration: suitable
bottle capacity
500 mL
bottle filling volume
500 mL
pH
7.1±0.2
application(s)
cosmetics
food and beverages
pharmaceutical
sterility testing
storage temp.
2-25°C
suitability
nonselective for
1 of 4
This Item | 1.46611 | 1.46596 | 1.46480 |
|---|---|---|---|
| technique(s) microbiological culture: suitable, sterile filtration: suitable | technique(s) sterile filtration: suitable | technique(s) direct inoculation: suitable | technique(s) direct inoculation: suitable, sterile filtration: suitable |
| Quality Level 300 | Quality Level 300 | Quality Level 300 | Quality Level 300 |
| application(s) cosmetics | application(s) cosmetics | application(s) cosmetics | application(s) bioburden testing |
| form liquid | form liquid | form liquid | form liquid (ready-to-use) |
| storage temp. 2-25°C | storage temp. 2-25°C | storage temp. 2-25°C | storage temp. 2-25°C |
| pH 7.1±0.2 | pH 7.0±0.2 | pH 7.0± 0.2 | pH 7.0 |
General description
Application
Features and Benefits
- Our ready-to-use media provide the highest level of quality and testing confidence. They have been formulated and tested to meet the pharmacopoeia requirements.
- Sterility testing media and rinse solutions are manufactured in an ISO 9001, environmentally controlled production center. Each lot undergoes a stringent quality control (QC) procedure, including pH, sterility, and growth promotion tests.
- Our manufacturing approach ensures the highest level of clarity for our media and rinsing fluids, therefore improving accuracy, and significantly reducing the risk of incorrect interpretation and false results.
Storage Class
10 - Combustible liquids
wgk_germany
nwg
flash_point_f
Not applicable
flash_point_c
Not applicable
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service


