MilliporeSigma
All Photos(1)

Documents

2221-60100

Millipore

NovaSeptum® Autoclavable Bag

Autoclavable Application; 100mL

Sign Into View Organizational & Contract Pricing

Select a Size

Change View

Select a Size

Change View
Synonym(s):
Cell Culture sampling, autoclavable application, 100 mL
eCl@ss:
36101790

material

316L stainless steel cannula (ASTM)
polyester body
polypropylene bag
silicone septum (medical grade platinum-cured)
silicone tubing

Quality Level

needle size

2.0 mm

sterility

sterile

packaging

pkg of 100 mL

manufacturer/tradename

NovaSeptum®

parameter

-20-125 °C max. temp.
0.3 bar max. sampling pressure (4.35 psi)

impurities

≤2.15 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)

fitting

inlet septum unit (with a 2 mm needle)
male Luer outlet fitting

Looking for similar products? Visit Product Comparison Guide

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
2221-610001221-610002871-80060
NovaSeptum® Bottle 60mL With Millex Air Vent

Millipore

2871-80060

NovaSeptum® Bottle

needle size

2.0 mm

needle size

2.0 mm

needle size

1.0 mm

needle size

2.0 mm

sterility

sterile

sterility

sterile

sterility

sterile

sterility

sterile

packaging

pkg of 100 mL

packaging

pkg of 50 × 1 L

packaging

-

packaging

pkg of 60 mL

manufacturer/tradename

NovaSeptum®

manufacturer/tradename

NovaSeptum®

manufacturer/tradename

NovaSeptum®

manufacturer/tradename

NovaSeptum®

parameter

-20-125 °C max. temp.

parameter

-20-125 °C max. temp., 0.3 bar max. sampling pressure (4.35 psi)

parameter

-20-125 °C max. temp., 0.3 bar max. sampling pressure (4.35 psi), 1 L sample volume

parameter

-80-50 °C max. temp., 0.5 bar max. sampling pressure (7.25 psi)

General description

Single sampling your product is critical throughout the manufacturing process. An imprecise or false positive result can lead to quarantine, as well may also require a repeat of the analysis.

With the NovaSeptum® Autoclavable Bag, contamination is no longer a threat. Ideal for aseptic and sterile processes, the closed design ensures your sample will be isolated from point of sample to analysis. NovaSeptum® also allows for savings of precious materials with its compact, no dead leg, design.

The wide range of standard and custom connectors guarantees the ability to collect sample everywhere needed. The high purity sampling units are ideally suited for bacterial counting and sampling from bioreactors, and applications requiring very low affinity for proteins, complex carbohydrates or small molecules. It is available as a flat bag for easy storage and hanging.

Application

Bacterial counting and sampling from bioreactors

Preparation Note

Sterilization Method
Beta Irradiation (e-beam) minimum 25 kGy according to ISO 11137 TIR No. 27

Legal Information

NOVASEPTUM is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Documents related to the products that you have purchased in the past have been gathered in the Document Library for your convenience.

Visit the Document Library

Difficulty Finding Your Product Or Lot/Batch Number?

Product numbers are combined with Pack Sizes/Quantity when displayed on the website (example: T1503-25G). Please make sure you enter ONLY the product number in the Product Number field (example: T1503).

Example:

T1503
Product Number
-
25G
Pack Size/Quantity

Additional examples:

705578-5MG-PW

PL860-CGA/SHF-1EA

MMYOMAG-74K-13

1000309185

enter as 1.000309185)

Having trouble? Feel free to contact Technical Service for assistance.

Lot and Batch Numbers can be found on a product's label following the words 'Lot' or 'Batch'.

Aldrich Products

  • For a lot number such as TO09019TO, enter it as 09019TO (without the first two letters 'TO').

  • For a lot number with a filling-code such as 05427ES-021, enter it as 05427ES (without the filling-code '-021').

  • For a lot number with a filling-code such as STBB0728K9, enter it as STBB0728 without the filling-code 'K9'.

Not Finding What You Are Looking For?

In some cases, a COA may not be available online. If your search was unable to find the COA you can request one.

Request COA

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service