324894

Sigma-Aldrich

Epigenetic Regulators Panel - Methylation - Calbiochem

storage conditions

-20C

Quality Level

form

solid

manufacturer/tradename

Calbiochem®

storage condition

OK to freeze
protect from light

solubility

DMSO: soluble (supplied)

shipped in

wet ice

storage temp.

−20°C

General description

A panel containing 12 potent and selective small molecule regulators that is useful for the study of epigenetic methylation process:25mg of 5-aza-2′-deoxycytidine (Cat. No. 189825),10mg of RG108 (Cat. No. 260920),10mg of DZNep (Cat. No. 252790),2mg of HMTase Inhibitor IV, UNC0638 (Cat. No. 382192 ),5mg of UNC0321 (Cat. No. 476496),5mg of AMI-1 (Cat. No. 539209),50mg of AMI-5 (Cat. No. 539211),5mg of S2101 (Cat. No. 489477),500mg of 2-PCPA (Cat. No. 616431),10mg of LSD1 Inhibitor (Cat. No. 489476),100mg of 3-ABA (Cat. No. 165350),1mg of PARP Inhibitor VIII, PJ34 (Cat. No. 528150).Also provided with 15 ml of anhydrous DMSO (Cat. No. KP31817). Supplied with a data sheet. Epigenetic Regulators Panel -Acetylation (Cat. No. 324893).
A panel containing 12 potent and selective small molecule regulators that is useful for the study of epigenetic methylation process. Supplied with a data sheet. Epigenetic Regulators Panel - Acetylation (Cat. No. 324893) is also available.

Packaging

1 ea in Glass bottle
Packaged under inert gas

Warning

Toxicity: Regulatory Review (Z)

Reconstitution

Please refer to information provided on the CD for reconstitution of individual inhibitors.

Other Notes

Dittenhafer-Reed, K.E., et al. 2011. ChemBioChem12, 281.
Cheng, X. and Blumentahl, R.M. 2010. Biochemistry49, 2999.
Kelly, T.K., et al. 2010. Nature Biotech.28, 1069.
Kundu, T.K. 2010. Biochim. Biophys. Acta1799, 669.
Selvi, B.R., et al. 2010. Biochim. Biophys. Acta1799,810.
Caiafadams, P, et al. FASEB J.672.
J.D., et al. 2007. Letters in Drug Design & Discovery4, 44.
Gebhard, C., et al. 2006. Cancer Res.66, 6118.

Legal Information

CALBIOCHEM is a registered trademark of Merck KGaA, Darmstadt, Germany

WGK Germany

WGK 3

Flash Point(F)

188.6 °F - (Dimethylsulfoxide)

Flash Point(C)

87 °C - (Dimethylsulfoxide)

Certificate of Analysis
Certificate of Origin

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service

Social Media

LinkedIn icon
Twitter icon
Facebook Icon
Instagram Icon

MilliporeSigma

Research. Development. Production.

We are a leading supplier to the global Life Science industry with solutions and services for research, biotechnology development and production, and pharmaceutical drug therapy development and production.

© 2021 Merck KGaA, Darmstadt, Germany and/or its affiliates. All Rights Reserved.

Reproduction of any materials from the site is strictly forbidden without permission.