OK to freeze desiccated (hygroscopic) protect from light
shipped in
wet ice
storage temp.
−20°C
General description
A cell-permeable diaminopyrimidine compound that acts as a potent, selective, and ATP-competitive inhibitor of cFMS kinase activity (IC50 = 30 nM) with minimal inhibition towards a panel of 26 other kinases (IC50 >5 µM). Shown to selectively inhibit cFMS-mediated cellular functions in vitro as well as CSF-1-dependent tumor growth in vivo.
Packaging
Packaged under inert gas
Warning
Toxicity: Irritant (B)
Physical form
A 10 mM (1 mg/273 µl) solution of cFMS Receptor Tyrosine Kinase Inhibitor (Cat. No. 344036) in DMSO.
Reconstitution
Following initial thaw, aliquot and freeze (-20°C).
Other Notes
Conway, J.G., et al. 2005. Proc. Natl. Acad. Sci. USA102, 16078.
Legal Information
CALBIOCHEM is a registered trademark of Merck KGaA, Darmstadt, Germany
Storage Class
10 - Combustible liquids
wgk_germany
WGK 2
flash_point_f
188.6 °F - closed cup - (refers to pure substance)
flash_point_c
87 °C - closed cup - (refers to pure substance)
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.