Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

87918001

Millipore

Vantage S2 Column VS 180 x 500 TPX-PP

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151816
eCl@ss:
32011301
Pricing and availability is not currently available.

material

316L stainless steel surface (external)
EPDM rubber seal
TPX® flow cell
TPX® polymethylpentene column tube
aluminum bronze surface (external)
polypropylene bed support (15 µm)
polypropylene surface (external)

Quality Level

parameter

2-30 °C temp. range
3.1 bar max. differential pressure (45 psid)
3.1 bar max. inlet pressure (45 psi)

technique(s)

protein purification: suitable

area

250 cm2 , cross-sectional

bed H

0-490 mm , 590-1110 mm with extension tube

bed volume

0-12.3 L , 14.8–27.5 L with extension tube

diam.

17.8 cm (7 in.)
7 in. (17.8 cm)

Legal Information

TPX is a registered trademark of Mitsui Petrochemical Industries, Ltd.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service