Skip to Content
MilliporeSigma

Skip To

96100026

Vantage L Adjuster Cartridge Housing Kit

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
1 each
Check Cart for Availability
$149.00

About This Item

eCl@ss:
32011301
UNSPSC Code:
23151816

$149.00


Check Cart for Availability

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

glass filled polypropylene surface (exterior)

manufacturer/tradename

Vantage

technique(s)

protein purification: suitable

diam.

3.2 cm (1.3 in.)


Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
961000239610002496100025
manufacturer/tradename

Vantage

manufacturer/tradename

Vantage

manufacturer/tradename

Vantage

manufacturer/tradename

Vantage

technique(s)

protein purification: suitable

technique(s)

protein purification: suitable

technique(s)

protein purification: suitable

technique(s)

protein purification: suitable

diam.

3.2 cm (1.3 in.)

diam.

1.1 cm (0.4 in.)

diam.

1.6 cm (0.6 in.)

diam.

2.2 cm (0.9 in.)

material

glass filled polypropylene surface (exterior)

material

glass filled polypropylene surface (exterior)

material

glass filled polypropylene surface (exterior)

material

glass filled polypropylene surface (exterior)


Still not finding the right product?




Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

Reviews

No rating value

Active Filters