Skip to Content
MilliporeSigma

Skip To

96100028

Vantage L Adjuster Tube Kit

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Pack SizeSKUAvailabilityPrice
1 each

Estimated to ship TODAY

$87.50

About This Item

eCl@ss:
32011301
UNSPSC Code:
23151816

$87.50


Estimated to ship TODAYDetails


Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

glass filled polypropylene surface (exterior)

Quality Level

manufacturer/tradename

Vantage

technique(s)

protein purification: suitable

diam.

1.1 cm (0.4 in.)


Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
961000299610003096100032
material

glass filled polypropylene surface (exterior)

material

glass filled polypropylene surface (exterior)

material

glass filled polypropylene surface (exterior)

material

glass filled polypropylene surface (exterior)

diam.

1.1 cm (0.4 in.)

diam.

1.6 cm (0.6 in.)

diam.

2.2 cm (0.9 in.)

diam.

4.4 cm (1.7 in.)

technique(s)

protein purification: suitable

technique(s)

protein purification: suitable

technique(s)

protein purification: suitable

technique(s)

protein purification: suitable

manufacturer/tradename

Vantage

manufacturer/tradename

Vantage

manufacturer/tradename

Vantage

manufacturer/tradename

Vantage

Quality Level

SP1

Quality Level

SP1

Quality Level

SP1

Quality Level

SP1


Still not finding the right product?

Explore all of our products under Vantage L Adjuster Tube Kit




Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

Reviews

No rating value

Active Filters