Skip to Content
MilliporeSigma

96100030

Vantage L Adjuster Tube Kit

Sign In to View Organizational & Contract Pricing.

Select a Size

1 EACH

$40.30

$40.30


Check Cart for Availability


About This Item

eCl@ss:
32011301
UNSPSC Code:
23151816

Skip To

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist

material

glass filled polypropylene surface (exterior)

manufacturer/tradename

Vantage

technique(s)

protein purification: suitable

diam.

2.2 cm (0.9 in.)

Quality Level

Looking for similar products? Visit Product Comparison Guide

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
961000299610002896100032
material

glass filled polypropylene surface (exterior)

material

glass filled polypropylene surface (exterior)

material

glass filled polypropylene surface (exterior)

material

glass filled polypropylene surface (exterior)

manufacturer/tradename

Vantage

manufacturer/tradename

Vantage

manufacturer/tradename

Vantage

manufacturer/tradename

Vantage

technique(s)

protein purification: suitable

technique(s)

protein purification: suitable

technique(s)

protein purification: suitable

technique(s)

protein purification: suitable

diam.

2.2 cm (0.9 in.)

diam.

1.6 cm (0.6 in.)

diam.

1.1 cm (0.4 in.)

diam.

4.4 cm (1.7 in.)

Quality Level

SP1

Quality Level

SP1

Quality Level

SP1

Quality Level

SP1


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service