Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

96100032

Millipore

Vantage L Adjuster Tube Kit

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$61.00

$61.00


Check Cart for Availability


Select a Size

Change View
1 EACH
$61.00

About This Item

UNSPSC Code:
23151816
eCl@ss:
32011301

$61.00


Check Cart for Availability

material

glass filled polypropylene surface (exterior)

Quality Level

manufacturer/tradename

Vantage

technique(s)

protein purification: suitable

diam.

4.4 cm (1.7 in.)

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
961000289610002996100030
material

glass filled polypropylene surface (exterior)

material

glass filled polypropylene surface (exterior)

material

glass filled polypropylene surface (exterior)

material

glass filled polypropylene surface (exterior)

manufacturer/tradename

Vantage

manufacturer/tradename

Vantage

manufacturer/tradename

Vantage

manufacturer/tradename

Vantage

technique(s)

protein purification: suitable

technique(s)

protein purification: suitable

technique(s)

protein purification: suitable

technique(s)

protein purification: suitable

diam.

4.4 cm (1.7 in.)

diam.

1.1 cm (0.4 in.)

diam.

1.6 cm (0.6 in.)

diam.

2.2 cm (0.9 in.)

Quality Level

SP1

Quality Level

SP1

Quality Level

SP1

Quality Level

SP1


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service