Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

96100042-M

Millipore

Vantage L Tube Kit 500 mm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$276.00

$276.00


Estimated to ship onApril 09, 2025



Select a Size

Change View
1 EACH
$276.00

About This Item

UNSPSC Code:
23151816
eCl@ss:
32011301

$276.00


Estimated to ship onApril 09, 2025


manufacturer/tradename

Vantage

technique(s)

protein purification: suitable

L

50 cm (19.7 in.)

diam.

1.1 cm (0.4 in.)


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service