Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

96101000

Millipore

Vantage L Laboratory Columns

Vantage L Laboratory Column VL 11 x 1000

Synonym(s):

Vantage L Laboratory Column VL 11 x 1000

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151816
eCl@ss:
32011301

Quality Level

product line

Vantage

parameter

operating temperature at 2-40 °C
6.9 bar max. inlet pressure (100 psi)
7 bar max. pressure (100 psid)

technique(s)

protein purification: suitable

L

1000 mm

area

1 cm2 , cross-sectional

bed H

750-1000 mm

bed volume

75-100 mL

diam.

11.5-11.6 mm

Legal Information

VANTAGE is a trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service