Select a Size
$297.00
Select a Size
About This Item
$297.00
material
304 stainless steel
borosilicate glass fiber (BGF)
nitrile seal
polypropylene
feature
hydrophilic
availability
available only in Japan
parameter
4.8 bar max. differential pressure (70 psid) at 25 °C
cartridge nominal length
10 in. (25 cm)
diam.
7.0 cm (2.75 in.)
pore size
0.1 μm nominal pore size
0.1 μm pore size
cartridge code
Code F (double open end w/flat gaskets)
1 of 4
This Item | CGW1M4S03 | CT01F1050 | CGA473006 |
---|---|---|---|
material 304 stainless steel , nitrile seal, borosilicate glass fiber (BGF) , polypropylene | material borosilicate glass fiber (BGF) membrane, mixed cellulose esters (MCE) membrane, polypropylene prefilter, polypropylene support, silicone seal | material glass fiber-reinforced polypropylene , polyester support, polyethylene seal | material borosilicate glass fiber (BGF) , borosilicate glass fiber (BGF) prefilter, polypropylene , polypropylene support, silicone seal |
parameter 4.8 bar max. differential pressure (70 psid) at 25 °C | parameter 3.5 bar max. differential pressure (50 psid) at 25 °C, 3.5 bar max. inlet pressure (50 psi) at 25 °C | parameter 4.8 bar max. differential pressure (70 psid) at 25 °C, 4.8 bar max. inlet pressure (70 psi) at 25 °C | parameter 490 bar max. differential pressure at 20 °C, 490 bar max. inlet pressure at 20 °C |
feature hydrophilic | feature hydrophilic | feature hydrophilic | feature hydrophilic |
availability available only in Japan | availability - | availability - | availability available only in Japan |
cartridge nominal length 10 in. (25 cm) | cartridge nominal length 10 cm (4 in.) | cartridge nominal length 10 in. (25 cm) | cartridge nominal length 30 in. (75 cm) |
diam. 7.0 cm (2.75 in.) | diam. - | diam. 7.0 cm (2.75 in.) | diam. 7.0 cm (2.75 in.) |
General description
Preparation Note
30 min with hot water @ 80 °C
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service