Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CN0671001

Millipore

PP PLEAT CART 0.6UM 10C-7

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$348.00

$348.00


Check Cart for Availability


Select a Size

Change View
1 EA
$348.00

About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690

$348.00


Check Cart for Availability

material

polypropylene

Quality Level

pore size

0.6 μm nominal pore size
0.6 μm pore size

cartridge code

Code 7 (2-226; O-rings w/locking-tabs)

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
CN1271001CN0602001CN0603001
material

polypropylene

material

polypropylene

material

polypropylene

material

polypropylene

pore size

0.6 μm nominal pore size

pore size

1.2 μm nominal pore size, 1.2 μm pore size

pore size

0.6 μm nominal pore size, 0.6 μm pore size

pore size

0.6 μm nominal pore size, 0.6 μm pore size

cartridge code

Code 7 (2-226; O-rings w/locking-tabs)

cartridge code

Code 7 (2-226; O-rings w/locking-tabs)

cartridge code

Code 0 (2-222; O-rings)

cartridge code

Code 0 (2-222; O-rings)

Quality Level

300

Quality Level

300

Quality Level

-

Quality Level

-

General description

Device Configuration: Cartridge

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service