Skip to Content
MilliporeSigma

CN3H71001

Millipore

CN CART 3.0UM 10" C-7 1/P

Slide 1 of 1
Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$157.00

$157.00


Check Cart for Availability

Select a Size

Change View
1 EA
$157.00

About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690

Skip To

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist

$157.00


Check Cart for Availability

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist

material

polypropylene

Quality Level

pore size

3.0 μm nominal pore size
3.0 μm pore size

cartridge code

Code 7 (2-226; O-rings w/locking-tabs)

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
CN1H73001CN1H72001CN1271001
material

polypropylene

material

polypropylene

material

polypropylene

material

polypropylene

pore size

3.0 μm nominal pore size

pore size

10.0 μm nominal pore size, 10.0 μm pore size

pore size

10.0 μm nominal pore size, 10.0 μm pore size

pore size

1.2 μm nominal pore size, 1.2 μm pore size

cartridge code

Code 7 (2-226; O-rings w/locking-tabs)

cartridge code

Code 7 (2-226; O-rings w/locking-tabs)

cartridge code

Code 7 (2-226; O-rings w/locking-tabs)

cartridge code

Code 7 (2-226; O-rings w/locking-tabs)

Quality Level

300

Quality Level

300

Quality Level

300

Quality Level

300

General description

Device Configuration: Cartridge

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service