Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CR0104V06

Millipore

Polygard-CR Cartridge Filter 40 in. 1.0 µm Code 0 Fluoroelastomer

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690
Pricing and availability is not currently available.

Quality Level

material

polypropylene
seal (Fluorocarbon rubber)

description

sanitization 30 min with hot water @ 80 °C

sterility

(10 autoclave cycles or SIP @ 126 °C for 30 min)

sterilization compatibility

autoclavable compatible

feature

hydrophilic

parameter

4.8 bar max. differential pressure (70 psid) at 25 °C
4.8 bar max. inlet pressure (70 psi) at 25 °C

cartridge nominal length

40 in. (100 cm)

diam.

7.0 cm (2.75 in.)

impurities

≤0.5 EU/mL Aqueous extraction (LAL test)

pore size

1.0 μm nominal pore size
1.0 μm

cartridge code

Code 0 (2-222 O-rings)

Analysis Note

Will meet the USP Oxidizable Substances Test requirements after a water flush of ≥20 L
≤50 mg after 24-h soak in water

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service