Skip to Content
MilliporeSigma

Skip To

CV0371TP3

Multimedia Durapore® 0.2/0.22 µm, Cartridge

pore size 0.2/0.22 μm, cartridge nominal length 10 in. (25 cm), Code 7 (2-226; O-rings w/locking-tabs)

Synonym(s):

Durapore Multimedia Cartridge Filter 10 in. 0.2+0.22 μm Code 7, Multimedia Durapore® 0.2/0.22 µm, Cartridge

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
3 ea

About This Item

eCl@ss:
32031690
UNSPSC Code:
23151806

This item is not able to be purchased as a guest user. For further information, please contact us at +1 866 227 3811or

.

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Product Name

Multimedia Durapore® Cartridge, pore size 0.2/0.22 μm, cartridge nominal length 10 in. (25 cm), Code 7 (2-226; O-rings w/locking-tabs)

Quality Segment

material

PVDF , mixed cellulose esters (MCE) , mixed cellulose esters (MCE) prefilter, polypropylene , polypropylene support, silicone seal

reg. compliance

meets FDA Indirect Food Additive requirements cited in 21 CFR 177-182 (all component materials)

sterility

non-sterile

sterilization compatibility

autoclavable compatible
steam-in-place compatible

product line

Durapore®

feature

hydrophilic

manufacturer/tradename

Durapore®

parameter

≤13.3 mL/min air diffusion at 2.75 bar (40 psig) and 23 °C (in water), 0.35 bar max. differential pressure (5 psid) at 135 °C (Forward), 0.35 bar max. inlet pressure (5 psi) at 135 °C (Forward), 1.7 bar max. differential pressure (25 psid) at 80 °C (Forward), 1.7 bar max. inlet pressure (25 psi) at 80 °C (Forward), 3.5 bar max. differential pressure (50 psid) at 25 °C (Reverse; intermittent), 3.5 bar max. inlet pressure (50 psi) at 25 °C (Reverse; Intermittent), 5.5 bar max. differential pressure (80 psid) at 25 °C (Forward), 5.5 bar max. inlet pressure (80 psi) at 25 °C (Forward)

technique(s)

sterile filtration: suitable

L

10 in.

W

2.7 in.

cartridge nominal length

10 in. (25 cm)

diam.

6.9 cm (2.7 in.)

filtration area

0.69 m2

impurities

≤0.5 EU/mL bacterial endotoxins (LAL test, Aqueous extraction), <0.5 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)

gravimetric extractables

≤45 mg/cartridge

matrix

Multimedia Durapore®

pore size

0.2/0.22 μm pore size

input

sample type liquid

bubble point

≥3450 mbar (50 psig), air with water at 23 °C

cartridge code

Code 7 (2-226; O-rings w/locking-tabs)

General description

Device Configuration: Cartridge

Packaging

Double Easy-Open bag

Preparation Note

Sterilization Method
6 autoclave or SIP cycles of 30 min @ 123 °C
This product was manufactured with a Durapore® membrane which meets the criteria for a "non-fiber releasing" filter as defined in 21 CFR 210.3 (b) (6).

Analysis Note

Bacterial Retention
Samples were quantitatively retentive of a minimum Brevundimonas diminuta challenge concentration of 1 x 10⁷ CFU/cm² using ASTM® F838 methodology.
Gravimetric Extractables: after 24 hours in water at controlled room temperature
Will meet the USP Oxidizable Substances Test requirements after a water flush of ≥5 L

Other Notes

Directions for Use

  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: BioProcessing
  • Intended Use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer Wetting Instructions for Filter Units with Durapore® Membrane user guide
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

These products are manufactured in a facility which adheres to FDA Good Manufacturing Practices.

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials
Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
CV0671TP3CV1971TP3CVSS73TP3
pore size

0.2/0.22 μm pore size

pore size

0.5/0.22 μm pore size

pore size

1.2/0.22 μm pore size

pore size

-

filtration area

0.69 m2

filtration area

0.69 m2

filtration area

0.69 m2

filtration area

1.68 m2

technique(s)

sterile filtration: suitable

technique(s)

sterile filtration: suitable

technique(s)

sterile filtration: suitable

technique(s)

sterile filtration: suitable

product line

Durapore®

product line

Durapore®

product line

Durapore®

product line

Durapore®

manufacturer/tradename

Durapore®

manufacturer/tradename

Durapore®

manufacturer/tradename

Durapore®

manufacturer/tradename

Durapore®

material

PVDF , mixed cellulose esters (MCE) prefilter, polypropylene support, silicone seal

material

PVDF , mixed cellulose esters (MCE) , mixed cellulose esters (MCE) prefilter, polypropylene , polypropylene support, silicone seal

material

PVDF , mixed cellulose esters (MCE) , mixed cellulose esters (MCE) prefilter, polypropylene , polypropylene support, silicone seal

material

PVDF , mixed cellulose esters (MCE) , mixed cellulose esters (MCE) prefilter, polypropylene , polypropylene support, silicone seal


Still not finding the right product?

Explore all of our products under Multimedia Durapore® Cartridge


Storage Class

11 - Combustible Solids

wgk

WGK 2



Stay compliant with GMP using the Emprove® Program

Accelerate qualification, maintain compliance, and save time with Emprove® Dossiers.

Download Dossiers

Note: you will be brought to EmproveSuite.com. Your username and password are separate from SigmaAldrich.com and may differ.

Register for free and access Emprove® Dossiers within minutes. Upgrade your subscription plan to unlock advanced and customized content in the Emprove® Suite

Not finding what you are looking for? Visit the Emprove® Program Help page.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Difficulty Finding Your Product Or Lot/Batch Number?

Product numbers are combined with Pack Sizes/Quantity when displayed on the website (example: T1503-25G). Please make sure you enter ONLY the product number in the Product Number field (example: T1503).

Example:

T1503
Product Number
-
25G
Pack Size/Quantity

Additional examples:

705578-5MG-PW

PL860-CGA/SHF-1EA

MMYOMAG-74K-13

1000309185

enter as 1.000309185)

Having trouble? Feel free to contact Technical Service for assistance.



Questions

Reviews

No rating value

Active Filters