Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CWVTC1001

Millipore

Aerovent Drop Shield for Aerovent 10 in.

Sign Into View Organizational & Contract Pricing


About This Item

This product is sold exclusively by Millipore via offline channels. Contact Customer Service

material

polypropylene
silicone seal

feature

hydrophilic

parameter

4.8 bar max. differential pressure (70 psid) at 25 °C

cartridge nominal length

10 in. (25 cm)

diam.

7.0 cm
7.0 cm (2.75 in.)

pore size

0.5 μm nominal pore size
0.5 μm

cartridge code

Code 7 (2-222 O-rings and spear)

Analysis Note

Will meet the USP Oxidizable Substances Test requirements after a water flush of ≥3 L

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service