Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

FR139428080

Sigma-Aldrich

K-030 Blue Std PS 10%

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
13102026
NACRES:
NA.24
Pricing and availability is not currently available.

material

polystyrene

Quality Level

description

Functional Group Plain
<5% (Standard Deviation)

form

microspheres

concentration

10.0%

diam.

0.276-0.325 μm

color

blue

Packaging

Polyethylene bottle

Storage Class

10 - Combustible liquids

wgk_germany

WGK 3


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service