MilliporeSigma
All Photos(1)

Documents

GA141711

Millipore

Quikscale® Column GAP 140 x 550

Sign Into View Organizational & Contract Pricing

eCl@ss:
32011301

parameter

temp. range at 2-30 °C

technique(s)

protein purification: suitable

H

550 mm

L

55.1 cm (21.7 in.)

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
GA1426119644050096100500
parameter

temp. range at 2-30 °C

parameter

temp. range at 2-30 °C

parameter

temp. range at 2-40 °C

parameter

temp. range at 2-40 °C

H

550 mm

H

550 mm

H

-

H

-

L

55.1 cm (21.7 in.)

L

55.1 cm (21.7 in.)

L

50 cm (19.7 in.)

L

50 cm (19.7 in.)

Legal Information

QUIKSCALE is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Documents related to the products that you have purchased in the past have been gathered in the Document Library for your convenience.

Visit the Document Library

Difficulty Finding Your Product Or Lot/Batch Number?

Product numbers are combined with Pack Sizes/Quantity when displayed on the website (example: T1503-25G). Please make sure you enter ONLY the product number in the Product Number field (example: T1503).

Example:

T1503
Product Number
-
25G
Pack Size/Quantity

Additional examples:

705578-5MG-PW

PL860-CGA/SHF-1EA

MMYOMAG-74K-13

1000309185

enter as 1.000309185)

Having trouble? Feel free to contact Technical Service for assistance.

Lot and Batch Numbers can be found on a product's label following the words 'Lot' or 'Batch'.

Aldrich Products

  • For a lot number such as TO09019TO, enter it as 09019TO (without the first two letters 'TO').

  • For a lot number with a filling-code such as 05427ES-021, enter it as 05427ES (without the filling-code '-021').

  • For a lot number with a filling-code such as STBB0728K9, enter it as STBB0728 without the filling-code 'K9'.

Not Finding What You Are Looking For?

In some cases, a COA may not be available online. If your search was unable to find the COA you can request one.

Request COA

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service