Skip to Content
MilliporeSigma

GS453512

Millipore

Quikscale® Column GSS 450 x 800

Slide 1 of 1
Sign Into View Organizational & Contract Pricing

About This Item

UNSPSC Code:
23151816
eCl@ss:
32011301

Skip To

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist

material

316 stainless steel flow cell
316L stainless steel surface (external)
EPDM rubber seal
polypropylene flow cell
polypropylene surface (external)
stainless steel bed support (1.4539)
stainless steel column tube

parameter

2-30 °C temp. range
5 bar max. differential pressure (72.5 psid)
5 bar max. inlet pressure (72.5 psi)

technique(s)

protein purification: suitable

H

800 mm

L

80 cm (31.5 in.)

area

1590 cm2 , cross-sectional

bed H

240-770 mm

bed volume

38.2-122 L

diam.

45 cm (17.7 in.)

fitting

3/4 in. sanitary clamp (1 in. diameter flange)

Legal Information

QUIKSCALE is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service