MilliporeSigma
All Photos(1)

Documents

K002A51TT1

Millipore

Opticap® XL1 Clarigard®

inlet connection diam. 1.5 in., pore size 0.2 μm, cartridge nominal length 1 in. (2.5 cm)

Sign Into View Organizational & Contract Pricing

Synonym(s):
Opticap XL1 Clarigard 0.2 μm 1-1/2 in. TC/TC
eCl@ss:
32031690

material

polypropylene
polypropylene housing
polypropylene support
polypropylene vent cap
silicone seal

Quality Level

reg. compliance

meets FDA Indirect Food Additive requirements cited in 21 CFR 177-182 (all component materials)

manufacturer/tradename

Opticap®

parameter

1.0 bar max. inlet pressure (15 psi) at 80 °C
2.75 bar max. inlet pressure (40 psi) at 60 °C
25 °C max. inlet temp.
4.8 bar max. differential pressure (70 psid) at 20 °C
5.5 bar max. inlet pressure (80 psi) at 23 °C
80 psig max. inlet pressure

L

21.6 cm (8.5 in.)

cartridge nominal length

1 in. (2.5 cm)

diam.

10.7 cm (4.2 in.)

inlet connection diam.

1.5 in.

inlet to outlet W

21.6 cm (8.5 in.)

outlet connection diam.

1.5 in.

impurities

≤0.25 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)
<0.25 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)

gravimetric extractables

≤10 mg/capsule

matrix

Clarigard®

pore size

0.2 μm nominal pore size
0.2 μm pore size

input

sample type liquid

fitting

inlet sanitary flange
38 mm (1 1/2 in.) inlet/outlet sanitary flange
outlet sanitary flange

Related Categories

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
K005A51TT1K010A51TT1K003A51TT1
Opticap&#174; XL1 Clarigard&#174; inlet connection diam. 1.5&#160;in., pore size 0.2&#160;&#956;m, cartridge nominal length 1&#160;in. (2.5&#160;cm)

K002A51TT1

Opticap® XL1 Clarigard®

Opticap&#174; XL1 Clarigard&#174; inlet connection diam. 1.5&#160;in., pore size 0.5&#160;&#956;m, cartridge nominal length 1&#160;in. (2.5&#160;cm)

K005A51TT1

Opticap® XL1 Clarigard®

Opticap&#174; XL1 Clarigard&#174; inlet connection diam. 1.5&#160;in., pore size 1.0&#160;&#956;m, cartridge nominal length 1&#160;in. (2.5&#160;cm)

K010A51TT1

Opticap® XL1 Clarigard®

Opticap&#174; XL1 Clarigard&#174; inlet connection diam. 1.5&#160;in., pore size 0.3&#160;&#956;m, cartridge nominal length 1&#160;in. (2.5&#160;cm)

K003A51TT1

Opticap® XL1 Clarigard®

material

polypropylene , polypropylene support, silicone seal, polypropylene housing, polypropylene vent cap

material

polypropylene , polypropylene housing, polypropylene support, polypropylene vent cap, silicone seal

material

polypropylene , polypropylene housing, polypropylene support, polypropylene vent cap, silicone seal

material

polypropylene , polypropylene housing, polypropylene support, polypropylene vent cap, silicone seal

fitting

inlet sanitary flange, outlet sanitary flange, 38 mm (1 1/2 in.) inlet/outlet sanitary flange

fitting

inlet sanitary flange, 38 mm (1 1/2 in.) inlet/outlet sanitary flange, outlet sanitary flange

fitting

inlet sanitary flange, 38 mm (1 1/2 in.) inlet/outlet sanitary flange, outlet sanitary flange

fitting

inlet sanitary flange, 38 mm (1 1/2 in.) inlet/outlet sanitary flange, outlet sanitary flange

matrix

Clarigard®

matrix

Clarigard®

matrix

Clarigard®

matrix

Clarigard®

reg. compliance

meets FDA Indirect Food Additive requirements cited in 21 CFR 177-182 (all component materials)

reg. compliance

meets FDA Indirect Food Additive requirements cited in 21 CFR 177-182 (all component materials)

reg. compliance

meets FDA Indirect Food Additive requirements cited in 21 CFR 177-182 (all component materials)

reg. compliance

meets FDA Indirect Food Additive requirements cited in 21 CFR 177-182 (all component materials)

manufacturer/tradename

Opticap®

manufacturer/tradename

Opticap®

manufacturer/tradename

Opticap®

manufacturer/tradename

Opticap®

General description

Device Configuration: Capsule

Packaging

Double Easy-Open bag

Other Notes

These products are manufactured in a facility which adheres to FDA Good Manufacturing Practices.
Directions for Use

  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: BioProcessing
  • Intended Use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer installation section of OPTICAP® XL Capsules and OPTICAP® XLT Capsules user guide
  • Storage Statement: Store in dry location.
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Preparation Note

Sterilization Method
3 autoclave cycles of 30 min @ 126 °C; not in-line steam sterilizable
This product was manufactured with a media combination which meets the criteria for a "non-fiber releasing" filter as defined in 21 CFR 210.3 (b) (6).

Analysis Note

Gravimetric Extractables: after 24 hours in water at controlled room temperature
Will meet the USP Oxidizable Substances Test requirements after a water flush of ≥1 L

Legal Information

CLARIGARD is a registered trademark of Merck KGaA, Darmstadt, Germany
OPTICAP is a registered trademark of Merck KGaA, Darmstadt, Germany

Disclaimer

EMD Millipore Corporation certifies that this product complies with the European Pressure Equipment Directive, 97/23/EC of 29 May 1997. This product has been classified under Article 3 § 3 of the Pressure Vessel Directive. It has been designed and manufactured in accordance with sound engineering practice to ensure safe use. In compliance with Article 3 § 3 of this Pressure Vessel Directive, this product does not bear the CE mark.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Documents related to the products that you have purchased in the past have been gathered in the Document Library for your convenience.

Visit the Document Library

Difficulty Finding Your Product Or Lot/Batch Number?

Product numbers are combined with Pack Sizes/Quantity when displayed on the website (example: T1503-25G). Please make sure you enter ONLY the product number in the Product Number field (example: T1503).

Example:

T1503
Product Number
-
25G
Pack Size/Quantity

Additional examples:

705578-5MG-PW

PL860-CGA/SHF-1EA

MMYOMAG-74K-13

1000309185

enter as 1.000309185)

Having trouble? Feel free to contact Technical Service for assistance.

Lot and Batch Numbers can be found on a product's label following the words 'Lot' or 'Batch'.

Aldrich Products

  • For a lot number such as TO09019TO, enter it as 09019TO (without the first two letters 'TO').

  • For a lot number with a filling-code such as 05427ES-021, enter it as 05427ES (without the filling-code '-021').

  • For a lot number with a filling-code such as STBB0728K9, enter it as STBB0728 without the filling-code 'K9'.

Not Finding What You Are Looking For?

In some cases, a COA may not be available online. If your search was unable to find the COA you can request one.

Request COA

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service