K010A05FF1
Opticap® XL5 Clarigard®
inlet connection diam. 3/4 in., pore size 1.0 μm, cartridge nominal length 5 in. (12.5 cm)
Synonym(s):
Opticap XL5 Clarigard 1.0 μm 3/4 in. TC/TC
Select a Size
$326.00
About This Item
Skip To
material
polypropylene
polypropylene housing
polypropylene support
polypropylene vent cap
silicone seal
Quality Level
reg. compliance
meets FDA Indirect Food Additive requirements cited in 21 CFR 177-182 (all component materials)
manufacturer/tradename
Opticap®
parameter
1.0 bar max. inlet pressure (15 psi) at 80 °C
2.75 bar max. inlet pressure (40 psi) at 60 °C
25 °C max. inlet temp.
4.8 bar max. differential pressure (70 psid) at 20 °C
5.5 bar max. inlet pressure (80 psi) at 23 °C
80 psig max. inlet pressure
L
21.6 cm (8.5 in.)
cartridge nominal length
5 in. (12.5 cm)
diam.
10.7 cm (4.2 in.)
inlet connection diam.
3/4 in.
inlet to outlet W
21.6 cm (8.5 in.)
outlet connection diam.
3/4 in.
impurities
≤0.25 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)
<0.25 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)
gravimetric extractables
≤10 mg/capsule
matrix
Clarigard®
pore size
1.0 μm nominal pore size
1.0 μm pore size
input
sample type liquid
fitting
inlet sanitary flange
19 mm (3/4 in.) inlet/outlet sanitary flange
outlet sanitary flange
1 of 4
This Item | K005A05FF1 | K002A05FF1 | K030A05FF1 |
|---|---|---|---|
| fitting inlet sanitary flange, outlet sanitary flange, 19 mm (3/4 in.) inlet/outlet sanitary flange | fitting inlet sanitary flange, 19 mm (3/4 in.) inlet/outlet sanitary flange, outlet sanitary flange | fitting inlet sanitary flange, 19 mm (3/4 in.) inlet/outlet sanitary flange, outlet sanitary flange | fitting inlet sanitary flange, 19 mm (3/4 in.) inlet/outlet sanitary flange, outlet sanitary flange |
| material polypropylene , polypropylene support, silicone seal, polypropylene housing, polypropylene vent cap | material polypropylene , polypropylene housing, polypropylene support, polypropylene vent cap, silicone seal | material polypropylene , polypropylene housing, polypropylene support, polypropylene vent cap, silicone seal | material polypropylene , polypropylene housing, polypropylene support, polypropylene vent cap, silicone seal |
| impurities ≤0.25 EU/mL bacterial endotoxins (LAL test, Aqueous extraction), <0.25 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction) | impurities ≤0.25 EU/mL bacterial endotoxins (LAL test, Aqueous extraction), <0.25 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction) | impurities ≤0.25 EU/mL bacterial endotoxins (LAL test, Aqueous extraction), <0.25 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction) | impurities ≤0.25 EU/mL bacterial endotoxins (LAL test, Aqueous extraction), <0.25 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction) |
| parameter 1.0 bar max. inlet pressure (15 psi) at 80 °C, 25 °C max. inlet temp., 5.5 bar max. inlet pressure (80 psi) at 23 °C, 2.75 bar max. inlet pressure (40 psi) at 60 °C, 80 psig max. inlet pressure | parameter 1.0 bar max. inlet pressure (15 psi) at 80 °C, 2.75 bar max. inlet pressure (40 psi) at 60 °C, 25 °C max. inlet temp., 4.8 bar max. differential pressure (70 psid) at 20 °C, 5.5 bar max. inlet pressure (80 psi) at 23 °C, 80 psig max. inlet pressure | parameter 1.0 bar max. inlet pressure (15 psi) at 80 °C, 2.75 bar max. inlet pressure (40 psi) at 60 °C, 25 °C max. inlet temp., 4.8 bar max. differential pressure (70 psid) at 20 °C, 5.5 bar max. inlet pressure (80 psi) at 23 °C, 80 psig max. inlet pressure | parameter 1.0 bar max. inlet pressure (15 psi) at 80 °C, 2.75 bar max. inlet pressure (40 psi) at 60 °C, 25 °C max. inlet temp., 4.8 bar max. differential pressure (70 psid) at 20 °C, 5.5 bar max. inlet pressure (80 psi) at 23 °C, 80 psig max. inlet pressure |
| reg. compliance meets FDA Indirect Food Additive requirements cited in 21 CFR 177-182 (all component materials) | reg. compliance meets FDA Indirect Food Additive requirements cited in 21 CFR 177-182 (all component materials) | reg. compliance meets FDA Indirect Food Additive requirements cited in 21 CFR 177-182 (all component materials) | reg. compliance meets FDA Indirect Food Additive requirements cited in 21 CFR 177-182 (all component materials) |
| manufacturer/tradename Opticap® | manufacturer/tradename Opticap® | manufacturer/tradename Opticap® | manufacturer/tradename Opticap® |
General description
Packaging
Preparation Note
3 autoclave cycles of 30 min @ 126 °C; not in-line steam sterilizable
Analysis Note
Other Notes
- Organism Retention: Microorganism
- Mode of Action: Filtration (size exclusion)
- Application: BioProcessing
- Intended Use: Reduction or removal of microorganism/bioburden
- Instructions for Use: Please refer installation section of OPTICAP® XL Capsules and OPTICAP® XLT Capsules user guide
- Storage Statement: Store in dry location
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
Legal Information
Disclaimer
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Related Content
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service