Skip to Content
MilliporeSigma

KEGBG10HH1

Millipore Express® SPG 0.2 µm, Opticap® XL 10 Capsule

new

Opticap® XL 10, inlet connection diam. 9/16 in., pore size 0.2 µm

Synonym(s):

Gamma Phobic Opticap® XL 10 Millipore Express® SPG, 9/16 in. HB/HB

Slide 1 of 1
Sign Into View Organizational & Contract Pricing

About This Item

Skip To

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist

material

polyester support
polyethersulfone membrane
polypropylene (end cap)
polypropylene housing
polysulfone (core)

Quality Level

sterility

non-sterile

sterilization compatibility

autoclavable compatible
gamma compatible

product line

Opticap® XL 10

feature

hydrophobic

parameter

15 psi max. pressure at 80 °C (forward)
30 psi max. pressure at 4—50 °C (reverse)
60 psi max. pressure at 4—50 °C (forward)

technique(s)

gas filtration: suitable

body diam.

10.7 cm (4.2 in.)

capsule L

33.3 cm (13.1 in.)

diam.

14.5 cm (5.7 in.) , vent to vent

filtration area

0.87 m2

inlet connection diam.

9/16 in.

outlet connection diam.

9/16 in.

impurities

<0.25 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)

gravimetric extractables

≤54 mg

matrix

Millipore Express® SPG

pore size

0.2 μm pore size

fitting

(14.3 mm (9/16 in.) Sanitary Flange Inlet and Outlet)

shipped in

ambient

General description

Device Configuration: Capsule

Packaging

Double Easy-Open bag

Other Notes

These products are manufactured in a facility which adheres to FDA Good Manufacturing Practices.
Directions for Use

  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: BioProcessing
  • Intended Use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer Wetting Instructions for Filter Units with Durapore® Membrane user guide
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations

Preparation Note

Sterilization Method
Gamma compatible to 40 kGy; 1 autoclave cycles of 60 min @ 123 °C; not in-line steam sterilizable
This product was tested and meets requirements of USP <788> for large volume parenterals.

Analysis Note

Bacterial Retention


Samples were quantitatively retentive of a minimum Brevundimonas diminuta challenge concentration of 1 x 107 CFU/cm² using ASTM® F838 methodology.


Gravimetric Extractables:The extractable level was equal to or less than 27 mg/device after 24 hours in a 70/30% IPA/water mixture at controlled room temperature.

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials
Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
MILLIPORE EXPRESS is a registered trademark of Merck KGaA, Darmstadt, Germany
OPTICAP is a registered trademark of Merck KGaA, Darmstadt, Germany

Disclaimer

EMD Millipore Corporation certifies that this product complies with the European Pressure Equipment Directive, 97/23/EC of 29 May 1997. This product has been classified under Article 3 § 3 of the Pressure Vessel Directive. It has been designed and manufactured in accordance with sound engineering practice to ensure safe use. In compliance with Article 3 § 3 of this Pressure Vessel Directive, this product does not bear the CE mark.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service