Skip to Content
MilliporeSigma

KHGEG015HH3

Millipore Express® SHC 0.5/0.2µm, Opticap® XL 150 Capsule

Fittings 9/16 in. HB/HB, Gamma Compatible

Synonym(s):

Opticap® Gamma Compatible XL 150 Millipore Express® SHC 0.5/0.2 µm 9/16 in. HB/HB, Millipore Express® SHC, Opticap® XL Capsule

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
23151806
NACRES:
NB.24
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Product Name

Opticap® XL 150 Capsule Media: Millipore Express® SHC 0.5 / 0.2 µm, Chemistry: Hydrophilic Polyethersulfone (PES)Inlet: 9/16 in. Hose BarbOutlet: 9/16 in. Hose BarbMax Operating Pressure: 80 psi @ 25 °C

Quality Segment

material

polyethersulfone , polyethylene support, polypropylene (gamma-stable), polypropylene housing, polypropylene vent cap, polysulfone , silicone seal

reg. compliance

meets FDA Indirect Food Additive requirements cited in 21 CFR 177-182 (all component materials)

sterility

non-sterile

sterilization compatibility

gamma compatible

product line

Opticap® XL 150

feature

hydrophilic

manufacturer/tradename

Millipore Express®

parameter

≤1.0 mL/min air diffusion at 2.75 bar (40 psig) and 23 °C (in water), 1.0 bar max. differential pressure (15 psid) at 80 °C (Forward), 1.0 bar max. inlet pressure (15 psi) at 80 °C, 100 psi max. differential pressure (6.9 bar) (intermittent), 2.1 bar max. differential pressure (30 psid) at 25 °C (Reverse; intermittent), 2.75 bar max. inlet pressure (40 psi) at 60 °C, 25 °C max. inlet temp., 5.5 bar max. differential pressure (80 psid) at 25 °C (Forward), 5.5 bar max. inlet pressure (80 psi) at 23 °C, 6.9 bar max. differential pressure (100 psid) at 25 °C (Forward; intermittent), 6.9 bar max. inlet pressure (100 psi) at 23 °C (intermittent), 80 psi max. differential pressure (5.5 bar) (continuous), 80 psig max. inlet pressure

technique(s)

sterile filtration: suitable

L

9.7 cm (3.8 in.)

W

2.2 in.

cartridge nominal length

3.8 in. (9.7 cm)

diam.

5.6 cm (2.2 in.)

filtration area

140 cm2

inlet connection diam.

9/16 in.

inlet to outlet W

9.7 cm (3.8 in.)

outlet connection diam.

9/16 in.

impurities

≤0.25 EU/mL bacterial endotoxins (LAL test, Aqueous extraction), <0.25 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)

matrix

Millipore Express® SHC

pore size

0.5/0.2 μm pore size

bubble point

≥4000 mbar (58 psig), air with water at 23 °C

fitting

1/4 in. drain/vent hose barb (with double O-ring seal), inlet hose barb, 14 mm (9/16 in.) inlet/outlet hose barb, outlet hose barb

General description

Device Configuration: Capsule

Packaging

Double Easy-Open bag

Preparation Note

Sterilization Method
Gamma compatible to 45 kGy; 3 autoclave cycles of 60 min @ 123 °C; not in-line steam sterilizable
This product was manufactured with a Millipore Express® membrane which meets the criteria for a "non-fiber releasing" filter as defined in 21 CFR 210.3 (b) (6).

Analysis Note

Bacterial Retention
Samples were quantitatively retentive of a minimum Brevundimonas diminuta challenge concentration of 1 x 107 CFU/cm² using ASTM® F838 methodology.
TOC/Conductivity
After sterilization and a controlled water flush of 1.0 L, samples exhibited less than 500 ppb TOC per USP <64> and less than 1.3 µS/cm per USP <64> at 25 °C.
Will meet the USP Oxidizable Substances Test requirements after a water flush of =1 L

Other Notes

Directions for Use

Organism Retention: Microorganism
Mode of Action: Filtration (size exclusion)
Application: BioProcessing
Intended Use: Reduction or removal of microorganism/bioburden
Instructions for Use: Please refer installation section of OPTICAP® XL Capsules and OPTICAP® XLT Capsules user guide
Storage Statement: Store in dry location
Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
These products are manufactured in a facility which adheres to FDA Good Manufacturing Practices.

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials
MILLIPORE EXPRESS is a registered trademark of Merck KGaA, Darmstadt, Germany
OPTICAP is a registered trademark of Merck KGaA, Darmstadt, Germany

Disclaimer

EMD Millipore Corporation certifies that this product complies with the European Pressure Equipment Directive, 97/23/EC of 29 May 1997. This product has been classified under Article 3 § 3 of the Pressure Vessel Directive. It has been designed and manufactured in accordance with sound engineering practice to ensure safe use. In compliance with Article 3 § 3 of this Pressure Vessel Directive, this product does not bear the CE mark.


Still not finding the right product?




Stay compliant with GMP using the Emprove® Program

Accelerate qualification, maintain compliance, and save time with Emprove® Dossiers.

Download Dossiers

Note: you will be brought to EmproveSuite.com. Your username and password are separate from SigmaAldrich.com and may differ.

Register for free and access Emprove® Dossiers within minutes. Upgrade your subscription plan to unlock advanced and customized content in the Emprove® Suite

Not finding what you are looking for? Visit the Emprove® Program Help page.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Difficulty Finding Your Product Or Lot/Batch Number?

Product numbers are combined with Pack Sizes/Quantity when displayed on the website (example: T1503-25G). Please make sure you enter ONLY the product number in the Product Number field (example: T1503).

Example:

T1503
Product Number
-
25G
Pack Size/Quantity

Additional examples:

705578-5MG-PW

PL860-CGA/SHF-1EA

MMYOMAG-74K-13

1000309185

enter as 1.000309185)

Having trouble? Feel free to contact Technical Service for assistance.