Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

KMP2G05LHH1

Milligard® PES 1.2/0.2 µm nominal, Opticap® Inline 5 capsule Hb-Hb

new

Fittings 9/16 in. Hose Barb Inlet and Outlet, Gamma-compatible or Autoclavable

Sign Into View Organizational & Contract Pricing


About This Item

Pricing and availability is not currently available.

material

polyester support
polyethersulfone membrane
polypropylene housing

Quality Level

product line

Opticap®

parameter

1.4 bar max. pressure (20 psi) at 4-25 °C (reverse)
1.7 bar max. pressure (25 psi) at 80 °C
4.5 bar max. pressure (65 psi) at 4-25 °C (forward)

technique(s)

prefiltration: suitable

L

22.6 cm (8.9 in.)

diam.

9.1 cm (3.6 in.)

filtration area

0.30 m2 (3.2 ft2)

impurities

<0.25 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)

matrix

Milligard® PES

pore size

1.2/0.2 μm nominal pore size

fitting

inlet/outlet hose barb for 14 mm (9/16 in.)

Application

Gamma irradiation up to 40 kGy and 3 wet autoclave cycles of 60 minutes at 123°C.

Features and Benefits

≥2700 mbar (39.2 psi) air with water.

All component materials meet the FDA Indirect Food Additive requirements cited in 21 CFR 177-182 based on information provided by raw material suppliers.

Devices tested and meet requirements of USP 788 for large volume parenterals.

Packaging

1/pack
Double easy open bag.

Legal Information

MILLIGARD is a registered trademark of Merck KGaA, Darmstadt, Germany
OPTICAP is a registered trademark of Merck KGaA, Darmstadt, Germany

Disclaimer

EMD Millipore Corporation certifies that this product complies with the European Pressure Equipment Directive, 2014/68/EU of 15 May 2014.
This product has been classified under Article 4 § 3 of the Directive 2014/68/EU. It has been designed and manufactured in accordance with sound engineering practice to ensure safe use.
In compliance with Article 4 § 3 of the Directive 2014/68/EU, this product does not bear the CE mark.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service