Skip to Content
MilliporeSigma

KR75A10TT1

Opticap® XL10 Polygard®-CR 75 µm 1-1/2 in. TC/TC

Sign In to View Organizational & Contract Pricing.

Select a Size

This product is sold exclusively by Millipore via offline channels. Contact Customer Service

About This Item

eCl@ss:
32031690
UNSPSC Code:
23151806

Skip To

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist

material

polypropylene
polypropylene housing (PP)
polypropylene support
polypropylene vent cap
silicone seal

sterility

(3 autoclave cycles of 30 min @ 126 °C; not in-line steam sterilizable)

sterilization compatibility

autoclavable compatible

parameter

1.0 bar max. inlet pressure (15 psi) at 80 °C
2.75 bar max. inlet pressure (40 psi) at 60 °C
25 °C max. inlet temp.
4.8 bar max. differential pressure (70 psid) at 20 °C
5.5 bar max. inlet pressure (80 psi) at 25 °C
80 psig max. inlet pressure

L

33.5 cm (13.2 in.)

cartridge nominal length

10 in. (25 cm)

device size

10 in.

diam.

10.7 cm (4.2 in.)
4.2 in. (10.7 cm)

inlet connection diam.

1 1/2 in.

outlet W

33.5 cm (13.2 in.)

outlet connection diam.

1-1/2 in.

impurities

≤0.5 EU/mL Aqueous extraction (LAL test)

matrix

Polygard®-CR

pore size

75.0 μm nominal pore size
75.0 μm

fitting

inlet sanitary flange
outlet sanitary flange
38 mm (1 1/2 in.) sanitary flange drain/vent

suitability

suitable for endotoxin

Quality Level

Analysis Note

The extractables level was equal to or less than 55 mg per capsule after 24 hours in water at controlled room temperature.
Will meet the USP Oxidizable Substances Test requirements after a water flush of ≥5 L

Disclaimer

All component materials meet the FDA Indirect Food Additive requirements cited in 21 CFR 177-182.
These products are manufactured in a facility which adheres to FDA Good Manufacturing Practices.

General description

A sample aqueous extraction contains less than 0.5 EU/mL as determined by the Limulus Amebocyte Lysate (LAL) test.

Other Notes

EMD Millipore Corporation certifies that this product complies with the European Pressure Equipment Directive, 97/23/EC of 29 May 1997. This product has been classified under Article 3 § 3 of the Pressure Vessel Directive. It has been designed and manufactured in accordance with sound engineering practice to ensure safe use. In compliance with Article 3 § 3 of this Pressure Vessel Directive, this product does not bear the CE mark.

Packaging

Double Easy-Open bag

Legal Information

OPTICAP is a registered trademark of Merck KGaA, Darmstadt, Germany
POLYGARD is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service