Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

KRK1A51TT1

Millipore

Opticap® XL1 Polygard®-CR 0.1 µm 1-1/2 in. TC/TC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
Pricing and availability is not currently available.

Quality Level

material

polypropylene
polypropylene housing (PP)
polypropylene support
polypropylene vent cap
silicone seal

sterility

(3 autoclave cycles of 30 min @ 126 °C; not in-line steam sterilizable)

sterilization compatibility

autoclavable compatible

parameter

1.0 bar max. inlet pressure (15 psi) at 80 °C
2.75 bar max. inlet pressure (40 psi) at 60 °C
25 °C max. inlet temp.
4.8 bar max. differential pressure (70 psid) at 20 °C
5.5 bar max. inlet pressure (80 psi) at 25 °C
80 psig max. inlet pressure

L

21.6 cm (8.5 in.)

cartridge nominal length

1 in. (2.5 cm)

device size

1 in.

diam.

10.7 cm (4.2 in.)
4.2 in. (10.7 cm)

inlet connection diam.

1 1/2 in.

outlet W

21.6 cm (8.5 in.)

outlet connection diam.

1-1/2 in.

impurities

≤0.5 EU/mL Aqueous extraction (LAL test)

matrix

Polygard®-CR

pore size

0.1 μm nominal pore size
0.1 μm

fitting

inlet sanitary flange
outlet sanitary flange
38 mm (1 1/2 in.) sanitary flange drain/vent

suitability

suitable for endotoxin

General description

A sample aqueous extraction contains less than 0.5 EU/mL as determined by the Limulus Amebocyte Lysate (LAL) test.

Packaging

Double Easy-Open bag

Analysis Note

The extractables level was equal to or less than 10 mg per capsule after 24 hours in water at controlled room temperature.
Will meet the USP Oxidizable Substances Test requirements after a water flush of ≥1 L

Other Notes

EMD Millipore Corporation certifies that this product complies with the European Pressure Equipment Directive, 97/23/EC of 29 May 1997. This product has been classified under Article 3 § 3 of the Pressure Vessel Directive. It has been designed and manufactured in accordance with sound engineering practice to ensure safe use. In compliance with Article 3 § 3 of this Pressure Vessel Directive, this product does not bear the CE mark.

Legal Information

OPTICAP is a registered trademark of Merck KGaA, Darmstadt, Germany
POLYGARD is a registered trademark of Merck KGaA, Darmstadt, Germany

Disclaimer

All component materials meet the FDA Indirect Food Additive requirements cited in 21 CFR 177-182.
These products are manufactured in a facility which adheres to FDA Good Manufacturing Practices.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service