Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

KZRVA1TTT1

Millipore

Opticap XLT10 Viresolve NFR 1-1/2 in. TC/TC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690

material

polyethersulfone
polypropylene
polypropylene support
polypropylene vent cap
silicone seal

Quality Level

description

T-line

parameter

≤16 mL/min air diffusion at 3.45 bar (50 psig) (in water)
25 °C max. inlet temp.
3.4 bar max. differential pressure (50 psid) (Reverse)
5.5 bar max. differential pressure (80 psid) (Forward)
5.5 bar max. inlet pressure (80 psi) at 23 °C
80 psig max. inlet pressure

technique(s)

protein purification: suitable

L

38 cm (15 in.)

device size

10 in.

filtration area

0.43 m2

hold-up volume

175 mL

inlet connection diam.

1 1/2 in.

outlet W

15.2 cm (6.0 in.)

outlet connection diam.

1-1/2 in.

size

600-1200 L

impurities

≤0.5 EU/mL Aqueous extraction (LAL test)

matrix

Viresolve® NFR

fitting

1/4 in. hose barb (double O-ring Seal)
inlet sanitary flange
outlet sanitary flange
38 mm (1 1/2 in.) sanitary flange drain/vent

suitability

suitable for endotoxin

General description

A sample aqueous extraction contains less than 0.5 EU/mL as determined by the Limulus Amebocyte Lysate (LAL) test.
After wetting, may be autoclaved for 3 cycles of up to 60 min at 125 °C, using liquid cycle, slow exhaust.

Packaging

Double Easy-Open bag

Analysis Note

The extractables level was equal to or less than 35 mg after a 10 minute 1.5 LPM/ft² flush and 24 hours in water at controlled room temperature.
Will meet the USP Oxidizable Substances Test requirements after a water flush of ≥4 L

Other Notes

EMD Millipore Corporation certifies that this product complies with the European Pressure Equipment Directive, 97/23/EC of 29 May 1997. This product has been classified under Article 3 § 3 of the Pressure Vessel Directive. It has been designed and manufactured in accordance with sound engineering practice to ensure safe use. In compliance with Article 3 § 3 of this Pressure Vessel Directive, this product does not bear the CE mark.

Legal Information

VIRESOLVE is a registered trademark of Merck KGaA, Darmstadt, Germany

Disclaimer

These products are manufactured in a facility which adheres to FDA Good Manufacturing Practices.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service