Skip to Content
MilliporeSigma
Sign Into View Organizational & Contract Pricing

About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist

material

cellulose
polypropylene
seal (Ethylene Propylene)

Quality Level

description

sanitization May be hot water sanitized for 20 cycles using purified water @ 80 °C for 30 minutes

sterility

(May be steam sterilized for 3 steam-in-place (SIP) cycles of 30 minutes @ 123 °C)

feature

hydrophilic

conductivity measuring range

8-10 μmho/cm

parameter

0.2 bar max. inlet pressure (3 psi) at 123 °C
1 bar max. inlet pressure (15 psi) at 80 °C
1.03 bar max. differential pressure (15 psid) at 80 °C (Forward)
2.07 bar max. differential pressure (30 psid) at 25 °C (Forward)
2.1 bar max. inlet pressure (30 psi) at 25 °C

H

27.6 cm (10.88 in.)

diam.

16 in. , 16-cell
40.64 cm (16 in.)

filtration area

3.47 m2

impurities

<0.25 EU/mL Aqueous extraction (LAL test)

total organic carbon (TOC) residue

1370-2120 ppb

filter grade

CE15

General description

after a pure water flush of 5 liters per ft2 (50 L/m2) of media surface area per autoclaved (1 cycle of 30 minutes at 123 °C) 12" 16-stack device
post autoclave (1 cycle of 30 minutes at 123 °C) and pure water flush of 5 liters per ft2 (50 L/m2) of media surface area

Analysis Note

The effluent of an autoclaved (1 cycle of 30 minutes @ 123 °C) stacked device is negative after a WFI flush of 10 liters per ft2 (100 L/m2) of media surface area

Legal Information

MILLISTAK+ is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service