Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

LX0035

Supelco

Lactose, Monohydrate

Synonym(s):

α-Lactose, &alpha, Lactose

Sign Into View Organizational & Contract Pricing


About This Item

This product is sold exclusively by Millipore via offline channels. Contact Customer Service

form

powder

composition

Water, 4-6%

impurities

≤0.005% Insoluble matter
≤5 ppm Heavy metals (as Pb)
≤5 ppm Iron (Fe)

ign. residue

≤0.03%

color

white

Storage temp.

room temp

Application

GR ACS

Analysis Note

Color:White
Dextrose:To pass test
Form:Powder
Heavy metals (as Pb):5ppm max
Infrared Spectrum:Conforms to standard
Insoluble matter:0.005% max
Iron (Fe):5ppm max
Residue after ignition:0.03% max
Sucrose:To pass test
Water (H2O):4.0-6.0%

Storage Class

11 - Combustible Solids

wgk_germany

WGK 3

flash_point_c

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service