Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

M0500L304B2

Millipore

Mobius® 500 L stainless steel bin, 304L bag contact, with tray

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690
Pricing and availability is not currently available.

material

304/304L stainless steel

product line

Mobius®

H

80.6 cm (31.75 in.)

depth

73.6 cm (29 in.)

volume

500 L

width

114.3 cm , 45 in.

Legal Information

MOBIUS is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service