Skip to Content
MilliporeSigma

M1000L316B4

Millipore

Mobius® 1000 L stainless steel bin, 316 bag contact, with cart

Slide 1 of 1
Sign Into View Organizational & Contract Pricing

About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690

Skip To

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist

material

316 stainless steel

product line

Mobius®

H

104.1 cm (41 in.)

depth

91.4 cm (36 in.)

volume

1000 L

width

114.3 cm , 45 in.

Legal Information

MOBIUS is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service