Skip to Content
MilliporeSigma

MA0HC054H1

Millipore

Millistak+® HC Pod Depth Filter, A1HC media series, 0.054 m2 surface area, 1/4 in. Hose Barb connection, 1/pk

Slide 1 of 1
Sign Into View Organizational & Contract Pricing

Select a Size

This product is sold exclusively by Millipore via offline channels. Contact Customer Service

About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690

Skip To

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist

material

cellulose
glass filled polypropylene

Quality Level

sterility

(2 autoclave cycle of 60 minutes at 123 °C)

sterilization compatibility

autoclavable compatible

feature

hydrophilic

conductivity measuring range

3.64-10.5 μS/cm

parameter

30 psid max. differential pressure (2.1 bar) at 37 °C (Reverse)
30 psid max. differential pressure (2.1 bar) at 4-37 °C (Forward)
30 psig max. inlet pressure (3.5 bar) at 37 °C

H

14 cm (5.3 in.)

L

22 cm (8.5 in.)

filtration area

0.054 m2

impurities

<0.25 EU/mL Aqueous extraction (LAL test)

General description

post autoclave (1 cycle of 60 minutes at 123° C) and pure water flush of 10 L/ft2 (100 L/m2) of media surface area

Analysis Note

420-750 mg/ft2 (process scale) and 630-1251 mg/m2 (lab scale) per 24-hour static soad in pure water (type 1 DI water) post autoclave (1 cycle of 60 minutes at 123° C) and pure water flush of 10 L/ft2 (100 L/m2) of media surface area

Legal Information

MILLISTAK+ is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service