Skip to Content
MilliporeSigma

MB1HC10FS27NA

Millipore

Millistak+® HC Pod Depth Filter, B1HC media series, 1.1 m2 surface area, 27/pack shipped on a North American standard sized pallet

Slide 1 of 1
Sign Into View Organizational & Contract Pricing

Select a Size

Pricing and availability is not currently available.

About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690

Skip To

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist

material

cellulose
glass fiber-reinforced polypropylene
mixed cellulose esters (HA)

sterility

(1 autoclave cycle of 60 min @ 123 °C)

sterilization compatibility

autoclavable compatible

feature

hydrophilic

conductivity measuring range

8.66-10.5 μS/cm

parameter

1 bar max. differential pressure (15 psid) at 80 °C (Forward)
1 bar max. inlet pressure (15 psi) at 80 °C
2.1 bar max. differential pressure (30 psid) at 25 °C (Forward)
2.1 bar max. differential pressure (30 psid) at 25 °C (Reverse)
3.5 bar max. inlet pressure (50 psi) at 25 °C

H

32 cm (12.5 in.)

L

62 cm (24.2 in.)

filtration area

1.1 m2

impurities

<0.25 EU/mL Aqueous extraction (LAL test)

total organic carbon (TOC) residue

720-1260 ppb

filter grade

B1HC

General description

post autoclave (1 cycle of 60 minutes at 123 °C) and pure water flush of 10 liters per ft2 (100 L/m2) of media surface area

Analysis Note

After 24 hour static soak in pure water (Type 1 DI Water) post autoclave (1 cycle of 60 minutes at 123 °C) and pure water flush of 100 L/m2 of media surface area: 39 – 69 mg/m2

Legal Information

MILLISTAK+ is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service